Foodlube Universal 2 Grease 380GM

Order Code: ZT1036961X

£36.99each Inc VAT (20%)
£443.88 minimum order value

Minimum order quantity: 12.

Description

Food Grade Bearing Grease. Significantly extends bearing life. Superior load and wear properties. Highly resistant to water washout. Excellent corrosion protection. Wide temperature range -50°C to +160°C. NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.

Specifications for Foodlube Universal 2 Grease 380GM
  • For Use On
    Bearings
    Food Equipment
  • Container Type
    Cartridge
  • Features
    Highly Resistant to Water Wash-off and Offer Excellent Corrosion Protection
    Metal Detectable Plastic Components (End Caps) Capable of Detection by Most Metal Detection Equipment
    Exhibit Outstanding EP Performance
    Excellent Oxidation Stability Resulting in Extended Relubrication Intervals and a Reduction in Lubricant Usage
  • Operating Temperature Range
    -50 to +160°C
  • MFR Part No.
    15231
  • Size
    380gm
  • Product Type
    Extreme Pressure Grease
  • NLGI Grade
    2
  • Food Safe
    Food Safe
  • Series
    Foodlube Universal 2
  • Standards Met
    Halal Certified
  • Colour
    White
  • Base Oil
    Polyalphaolefin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome