0
1

Gadus S3 V100 2 Grease 400gm

Order Code: ZT1048301P

-20 to 150°C
£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

A premium multi-purpose grease with excellent mechanical stability at high temperatures and under vibrating conditions.
It is based on high viscosity index mineral oil and a new lithium complex soap thickener and contains additives to enhance anti-oxidation, anti-wear and anti-corrosion properties.
Suitable for bearings operating at high temperatures, low and high speeds and in the presence of moisture.

Specifications for Gadus S3 V100 2 Grease 400gm
  • Operating Temperature Range
    -20 to 150°C
  • Features
    system efficiency
    Enhanced wear protection
    Long grease life
  • Size
    400g
  • Container Type
    Cartridge
  • For Use On
    Bearings
  • MFR Part No.
    550028072
  • Series
    Gadus S3
  • NLGI Grade
    2
  • Colour
    Brown
  • Product Type
    Multi Purpose Grease
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome