Grease filler, for greases up to NLGI 2, for 25 kg container, manual operation. Supplied = assembled. Product type = grease filers. For media = greases up to NLGI 2. Method of operation = manual. Filling options = greases up to NLGI 2. Pump rate = 30 cm³/Hub l/min. Max. operating pressure = 8 bar. Length = 670 mm. Width = 420 mm. Height = 100 mm. Finish = metal. Suction tube length = 680 mm. Material of pump = steel. Pumped media greases up to NLGI 2. For filling up lever, single-hand and pneumatic grease guns Specification: - Pump unit with suction pipe and filling nipple M10x1 - Dust cover - Container securing mechanism and grease follower piston - Dust cap on filling coupling, secured with chain Technical details: - Delivery volume/stroke 30 cm³, grease delivery using hand pump - Grease follower piston for 25 kg containers, Ø grease follower piston 310 - 335 mm - Length of suction tube 680 mm, connection on suction side for grease guns, with filling nipple - Pump pressure up to 8 bar - Pump body material steel