Hi-Load Lube Fg, 400g - AMB7010928G

Order Code: ZT1334126S

£32.99each Inc VAT (20%)
£395.88 minimum order value

Minimum order quantity: 12.

Description

Use on heavily loaded bearings and sliding surfaces (e.g. guide rails) to minimise friction and wear.

Features and Benefits:
•Excellent load-bearing: 4-ball weld load >400Kg
•Excellent moisture resistance with very low water washout
•NLGI type 2, white, aluminium complex thickened grease
•Operational Temperature range: -40°C to +180°C

Typical Applications:
•Rollers, spindles, gantry rails
•Bearings
•Valves
•Pneumatic tools

Notes:
•NSF H1 registered (No.143048)

See full description
Specifications for Hi-Load Lube Fg, 400g - AMB7010928G
  • For Use On
    Rubber
    Plastic
    Coatings
  • Size
    400g
  • Container Type
    Tube
  • MFR Part No.
    31966
  • Standards Met
    NSF H1 registered (No.143048)
  • Operating Temperature Range
    -40 to +180°C
  • Product Type
    High-Load Grease
  • Food Safe
    Food Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome