0
1
2
3
4
5
6
7

High Perform White Lithium Grease 400ML

Order Code: ZT1036935X

£6.49 Inc VAT (20%)


Description

Withstands temperatures of -18°C to +145°C. For use on metal to metal connections. Water and heat resistant lubricant. Long last protection against rust and corrosion. Ideal for load bearing application. High viscosity lubricant.

Specifications for High Perform White Lithium Grease 400ML
  • MFR Part No.
    44391
  • Operating Temperature Range
    -18 to 145°C
  • For Use On
    Metal
  • Features
    High viscosity lubricant
    Water and heat resistant lubricant
    protection against rust and corrosion
  • Container Type
    Aerosol
  • Size
    400ml
  • Series
    Specialist™
  • Product Type
    High Performance Grease
  • NLGI Grade
    2
  • Colour
    White
  • Base Oil
    Mineral
  • Food Safe
    No
  • Standards Met
    H2 Registered -145376

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome