High Performance Grease Plastic 8104-75ML Pack of 4

High Performance Grease Plastic 8104-75ML Pack of 4

Order Code: ZT5625498S

£69.99 Inc VAT (20%)


Description

LOCTITE® LB 8104 is a colourless grease based on silicone and thickened with silica gel. It has a wide temperature range (up to +200°C) , lubricating most plastics and elastomeric components. It has an H1 NSF Reg No of 122981 and is graded NLGI Class 2/3. Silicone grease Wide temperature range up to +200°C Valve and packing grease Lubricates most plastic and elastomeric components H1 NSF Reg No.: 122981 NLGI Class 2/3 Specifications: Brand LOCTITE MPN 1652339 Unit Of Measure 75 Milliliters Weight (kg) 0.11

See full description
Specifications for High Performance Grease Plastic 8104-75ML Pack of 4
  • Weight
    0.11kg
  • Product Type
    High-Performance Grease
  • NLGI Grade
    2/3
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome