High Temperature Grease, 400gm

High Temperature Grease, 400gm

Order Code: ZT1033803P

£59.99 Inc VAT (20%)
£84.9929% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

For use in the food/beverage industry on all types of plain bearings subjected to elevated temperatures such as on oven conveyors, oven fan bearings, bakery lines, autoclaves, and food container moulding machines.

Typical Applications:
•Food/beverage industry

Notes:
•NSF H1 registered (No.138265)
•180kg shell 4-ball weld load (IP 239)

See full description
Specifications for High Temperature Grease, 400gm
  • MFR Part No.
    31585
  • Container Type
    Cartridge
  • Operating Temperature Range
    -20 to +220°C
  • Features
    White semi-translucent grease
    Odourless
  • Size
    400gm
  • Product Type
    Food Safe Grease
  • Colour
    White
  • NLGI Grade
    2
  • Food Safe
    Food Safe
  • Base Oil
    Silicone
  • For Use On
    Bearings
  • Series
    Ambergrease FG2
  • Standards Met
    NSF H1 Registered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome