0
1

High Vacuum Grease 50g

Order Code: ZT1530626S

£12.99 Inc VAT (20%)


Description

MOLYKOTE® High-Vacuum grease features a stiff, non-melting silicone formula that helps to seal and lubricate chemical processing equipment. Suitable for use in a wide range of applications including sealing vacuum and pressure systems, it is also doubles as a lubricant for o-rings in binoculars and telescopes as it prevents fogging of delicate lenses.

Features and Benefits
• Helps to reduce wear in plastic-to-metal and rubber-to-metal contact
• Low volatility for applications involving chemical processing equipment
• Excellent resistance to water, chemicals, high and low temperatures
• Helps prevent fogging of delicate lenses

Typical Applications
• Lubrication
• Sealing
• Chemical processing equipment
• O-rings
• Vacuum and pressure systems

Standards
• Meets FDA 21 CFR 175.300 and NSF 61

See full description
Specifications for High Vacuum Grease 50g
  • Container Type
    Tub
  • MFR Part No.
    2265940
  • Size
    50g
  • For Use On
    Vacuum
  • Standards Met
    NSF 61
    FDA 21 CFR 175.300
  • Product Type
    Silicone Grease
  • Colour
    White
  • Base Oil
    Silicone
  • Series
    Molykote
  • Food Safe
    No
  • Operating Temperature Range
    20 to 450�C
  • NLGI Grade
    2
  • Features
    Water Resistant
    Low Volatility

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome