Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Kluber Be 41-1501 Grease 25KG
By Autosol
Order Code:
ZT1720170S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/kluber-be-41-1501-grease-25kg/p/ZT1720170S
Add to quotation
View all Greases
Description
Not available.
Specifications
Specifications for Kluber Be 41-1501 Grease 25KG
Product Type
Multi Purpose Grease
Features
Protects against corrosion
Resistant to ageing
Colour
Brown
For Use On
Bearings
Container Type
Pail
Operating Temperature Range
10 to 150�C
NLGI Grade
1
Size
25kg
MFR Part No.
BE 41-1501
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome