0
1

LB 8201 Five Way Spray 400ML

Order Code: ZT1220178X

£9.39 Inc VAT (20%)


Description

This Five-Way Spray is a versatile solution for light lubrication, cleaning, drying, and corrosion prevention on all types of machinery. Ideal for freeing seized parts such as threaded fasteners, hinges, and cylindrical joints, this spray also displaces moisture from damp electrical devices. It provides essential protection against corrosion while lubricating and cleaning metal components. Its excellent water displacement properties make it particularly effective for maintaining machinery and parts in various environments. Typical applications include machinery, metal components, hinges, and cylindrical joints, offering an all-in-one solution for maintaining and protecting equipment from wear and moisture damage.

Features and Benefits
• Loosens seized and rusted parts for smooth operation
• Provides lubrication, cleaning, and corrosion resistance for machinery and metal parts
• Highly effective at displacing water, preventing moisture-related damage

Warnings
• Flammable

Notes
• Temperature range is -20 °C to +120 °C

See full description
Specifications for LB 8201 Five Way Spray 400ML
  • Container Type
    Aerosol
  • Size
    400ml
  • MFR Part No.
    LB 8201
  • For Use On
    Bearings
    Metal
    Electrical
  • Features
    Silicone Free
  • Operating Temperature Range
    -20 to +20°C
  • Product Type
    Multi-Purpose Lubricant
  • Type
    Lubricant
  • Series
    LB 8201
  • Form
    Spray
  • Base Oil
    Mineral
  • Colour
    Yellow
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome