Longterm 2 Plus 1KG

Order Code: ZT1036967X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

A lubricating grease for metal/metal combinations with slow to medium-fast movements especially with high loads.

Features and Benefits
• High load-carrying capacity
• Suitable for long-term lubrication
• In mixed friction it provides wear protection due to solid lubricants and extreme pressure additives
• Good adhesion strength
• Good protection against corrosion for prolonged component lifespan

See full description
Specifications for Longterm 2 Plus 1KG
  • MFR Part No.
    LT2P1
  • For Use On
    Bearings
    Metal
  • Size
    1kg
  • Features
    High Load Carrying Capacity
    Good Adhesion Strength
    in Mixed Friction it Provides Wear Protection Due to Solid Lubricants and EP (Extreme Pressure) Additives
    Suitable for Long Term Lubrication
    Good Protection Against Corrosion
  • Container Type
    Tin
  • Operating Temperature Range
    -25 to 110°C
  • Series
    Top 2000
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • Colour
    Black
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome