0
1

Lubriplate 105 Grease, 284gm

Order Code: ZT3814436S

£17.99each Inc VAT (20%)
£647.64 minimum order value

Minimum order quantity: 36.

Description

This water-resistant grease is a high-performing lubricant, designed specifically for plain bearings, cams, slides and other similar engine applications. It works to operating temperatures of up to 66°C. The grease excels when coating engine parts during the assembly of a new or rebuilt engine. It has excellent anti-corrosion and anti-rust properties that help parts last for longer.

Features and Benefits
• Prevents damage from 'dry starts', such as scoring, scuffing and friction
• Anti-corrosive and anti-rust properties
• Long-lasting protection for engine parts
• Contains a zinc-oxide anti-wear additive

Typical Applications
• Can be coated on all moving parts of an engine
• Valve stems
• Pistons
• Rings
• Timing gears
• Main and rod bearings

See full description
Specifications for Lubriplate 105 Grease, 284gm
  • Container Type
    Tube
  • For Use On
    Automotive
    Gears
    Bearings
  • Colour
    White
  • Series
    Lubriplate®
  • MFR Part No.
    L105000010
  • Features
    White in colour
  • Size
    284g
  • Product Type
    Calcuim Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome