0
1

M120 Star SF01 Multi-purpose Grease - 120CM3

Order Code: ZT1036886X

£33.99 Inc VAT (20%)


Description

Available in three different sizes for a broad range of applications. Perma STAR VARIO is fully automatic, temperature independent and very precise. The user can select the discharge period (1, 3, 6 or 12 months) and is easily set and re-set with the lubricator on site. Perma STAR VARIO range, consists of an electromechanical drive unit, a STAR LC unit with volumes of 60, 120 or 250cm, and a battery set. The operating status is constantly displayed via the LED function lights.

Image is for illustration purposes only.

See full description
Specifications for M120 Star SF01 Multi-purpose Grease - 120CM3
  • Container Type
    Bottle
  • Size
    120cm3
  • MFR Part No.
    100724
  • Features
    Precise
    selectable the discharge period (1, 3, 6 or 12 months)
    Fully automatic
    Temperature independent