Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Mht Extra High Temperature Grease 5KG
By Rocol
Order Code:
ZT1197878S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/mht-extra-high-temperature-grease-5kg/p/ZT1197878S
Add to quotation
Schedule an order and save 5%
View all Greases
Description unavailable
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for Mht Extra High Temperature Grease 5KG
Container Type
Tub
Standards Met
MSRR 9378
DTD 900/4990 (AFS 1300)
Operating Temperature Range
100 to 235°C
Features
High temperatures
Non-melting grease
MFR Part No.
16166
For Use On
Bearings
Size
5KG
NLGI Grade
2/3
Colour
Blue/Black
Product Type
Bearing Grease
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome