Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
MKL-N Aerosol Grease 400ML
By Molykote
Order Code:
ZT1036966X
£14.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/mkl-n-aerosol-grease-400ml/p/ZT1036966X
Add to quotation
Schedule an order and save 5%
View all Greases
Description
Mineral oil grease with solid lubricants dispersed in solvent.
Specifications
Technical Information
Safety Information
Specifications for MKL-N Aerosol Grease 400ML
Container Type
Aerosol
For Use On
Chains
Size
400ml
Features
Dispersed in solvent
MFR Part No.
MKLN400
Colour
Black
Product Type
All Weather Lubricant
Series
MKL-N
NLGI Grade
2
Food Safe
No
Base Oil
Mineral
Operating Temperature Range
25 to 160�C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome