Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Napa Copper Grease 500ml - NGR3500
By NAPA CONSUMABLES
Order Code:
ZT3718873S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/napa-copper-grease-500ml-ngr3500/p/ZT3718873S
Add to quotation
View all Greases
Description
NAPA COPPER GREASE 500ml NGR3500
Tags:
#BulkDiscount
Specifications
Specifications for Napa Copper Grease 500ml - NGR3500
Product Type
Greases
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome