Nova LC 125 with H1 SF10 Food-safe Grease

Order Code: ZT3946148S

£49.99 Inc VAT (20%)


Description

The Perma NOVA is a lubricating cartridge that can be used in all areas from -20 °C to +60 °C. A discharge period can be set though the control unit, which then calculates the required quantity of gas for a reliable discharge that takes into account the ambient temperature. The discharge period ranges from 1 to 12 months. The unit includes a H1 SF10 food-safe grease.

Features and Benefits
• Working temperature range from -20 °C to +60 °C for use in all environments
• Control unit takes environmental factors into account and provides a reliable discharge
• A range of discharge periods can be set to suit the requirements of the user

See full description
Specifications for Nova LC 125 with H1 SF10 Food-safe Grease
  • Size
    125 cm³
  • Colour
    White
  • Standards Met
    CE
    IEC Ex
    Ex
  • MFR Part No.
    110289
  • NLGI Grade
    2
  • Container Type
    Bottle
  • For Use On
    Chains
    Bearings
    Food Equipment
    Gears
  • Features
    IP65 ingress protection rating
    Wide working temperature range
  • Operating Temperature Range
    20 to 60°C
  • Product Type
    Food Safe Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome