Perma-Star M120 SO14 High Performance Oil

Order Code: ZT1047085P

£23.99 Inc VAT (20%)


Description

Perma star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubrication cartridge with 120cm³ an electromechanical drive and a battery pack.

Features and Benefits
• Push button selection of lubricating cartridge size and easy to select discharge period are immediately visible in the LCD
• Easily adjustable settings may be altered at any time
• Purge option of lubrication point to clear blockages, reducing downtime
• Operating status is clearly shown on LCD using LED indicators and visible from a distance
• Fast & self-explanatory to operate

Typical Applications
• Sliding bearings & sliding guides
• Gear racks & open gears
• Spindles, shaft seals and chains
• Electrical motors

See full description
Specifications for Perma-Star M120 SO14 High Performance Oil
  • Lubricant Type
    Oil
  • Base Oil
    PAO + Ester
  • For Use On
    Lubrication System
  • Pressure Build-Up
    6 Bar
  • Discharge Period
    1 to 12 Months
  • Lubricant Description
    High Performance Oil
  • Part Code
    S014
  • Series
    Perma Star
  • Drive
    Electromechanical
  • MFR Part No.
    101096
  • Housing
    Fully Automatic
  • Standards Met
    DIN 51 517-3
  • Container Type
    Cartridge
  • System Type
    Fully Automatic - Electromechanical
  • Size
    120cm3