Perma-Star S60 SF01 Multi-purpose Grease

Order Code: ZT1419405X

£21.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Perma Star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature.

Features and Benefits
• Push button selection of lubricating cartridge size and easy to select discharge period are immediately visible in the LCD
• Operating status is clearly shown on LCD using LED indicators and visible from a distance
• Fast & self-explanatory to operate
• Easily adjustable settings may be altered at any time
• Purge option of lubrication point to clear blockages, reducing downtime

Typical Applications
• Sliding bearings & sliding guides
• Gear racks & open gears
• Spindles, shaft seals and chains
• Electrical motors

See full description
Specifications for Perma-Star S60 SF01 Multi-purpose Grease
  • Container Type
    Cartridge
  • For Use On
    Lubrication System
  • MFR Part No.
    104044
  • Part Code
    SF01
  • Series
    Perma Star
  • Size
    60cm3
  • System Type
    Fully Automatic - Electromechanical
  • Lubricant Description
    Multipurpose Grease
  • Thickener
    Li/Ca
  • Housing
    Fully Automatic
  • Standards Met
    DIN 51 502
  • Pressure Build-Up
    6 Bar
  • Drive
    Electromechanical
  • Lubricant Type
    Grease
  • Discharge Period
    1 to 12 Months
  • Base Oil
    Mineral Oil
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome