Perma-Star S60 SF02 Extreme Pressure Grease

Order Code: ZT3926172S

£20.99 Inc VAT (20%)


Description

Perma Star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature.

Features and Benefits
• Push button selection of lubricating cartridge size and easy to select discharge period are immediately visible in the LCD
• Operating status is clearly shown on LCD using LED indicators and visible from a distance
• Fast & self-explanatory to operate
• Easily adjustable settings may be altered at any time
• Purge option of lubrication point to clear blockages, reducing downtime

Typical Applications
• Sliding bearings & sliding guides
• Gear racks & open gears
• Spindles, shaft seals and chains
• Electrical motors

See full description
Specifications for Perma-Star S60 SF02 Extreme Pressure Grease
  • MFR Part No.
    104048
  • Series
    Perma Star
  • Container Type
    Cartridge
  • Size
    60cm3
  • Lubricant Type
    Grease
  • Discharge Period
    1 to 12 Months
  • Standards Met
    DIN 51 502
  • Housing
    Fully Automatic
  • NLGI Grade
    2
  • Drive
    Electromechanical
  • For Use On
    Lubrication System
  • Base Oil
    Mineral Oil
  • Pressure Build-Up
    6bar
  • Thickener
    Li +MoS2