Pro Ceramic Grease Spray 500ml

Order Code: ZT3113380S

£5.99 Inc VAT (20%)
£6.193% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

MoTip Pro Ceramic Grease Spray offers excellent adhesion, to treat parts which are liable to heavy workload and/or which are exposed to very high temperatures. Prevents wear and sticking. Protects against electrolytic corrosion and has high thermal stability. Ceramic grease is resistant to chemicals, weather influences, water, salt, weak acids and bases. Fitted with a directed jet spray. MoTip Pro Ceramic Grease is extremely suitable for mount ABS brake systems and lambda sensors.

See full description
Specifications for Pro Ceramic Grease Spray 500ml
  • Accessory Type
    Ceramic Grease
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome