Pro Industrial Grease Spray 500ml

Order Code: ZT3113878S

£4.29 Inc VAT (20%)


Description

MoTip Pro Industrial Grease Spray is used to lubricate chain-driven transmissions, which are liable to heavy load. Industrial chain grease can be processed like oil, with the properties of grease. Offers outstanding mechanical and thermal stability, whilst also preventing wear and sticking. Resistant to weather influences, weak acids and bases, it is also water-repellent and pH-neutral. Specification: Temperature Resistant: -50°C up to +200°C.

See full description
Specifications for Pro Industrial Grease Spray 500ml
  • Size
    500ml
  • Type
    Spray
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome