Pro White Grease Spray 500ml

Order Code: ZT3113922S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 +£4.3912%


Description

MoTip Pro White Grease Spray offers excellent adhesion and high viscosity, to lubricate mechanical parts of metal or plastic. Contains PTFE (polytetrafluorethylene) to prevent wear and sticking. It offers outstanding mechanical and thermal stability, whilst also being resistant to weather influences, weak acids and bases. It is also water-repellent and pH-neutral. Specification: Temperature Resistant: -30°C up to +160°C.

See full description
Specifications for Pro White Grease Spray 500ml
  • Size
    500ml
  • Type
    PTFE
  • Lubricant Type
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome