Pure Silicon Grease, 100g

Order Code: ZT1033804P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

This Ambergrease SIL is ideal for electric motor spindle lubrication or to protect electronics from atmospheric moisture.

Features and Benefits:
•Clear, colourless and odourless NLGI type 2 grease
•Versatile, water repellent and non-melting, making it suitable for waterproofing all types of electrical systems
•The product is anti-tracking and anti-arcing and so will protect electrical systems
•Excellent dielectric resistance and 200kg 4-ball weld load

Typical Applications:
•Electrical servicing
•Chemical industry
•Marine environments
•Shell moulding
•O-ring and rubber seal assembly
•Automotive
•Mechanical engineering
•Workshops
•Iron and steel
•Dock yards
•Agricultural machinery
•Civil engineering
•Mining
•Heavy engineering
•Offshore
•Plastic plumbing systems

See full description
Specifications for Pure Silicon Grease, 100g
  • Size
    100g
  • Container Type
    Tube
  • Features
    Odourless
    Colourless
    2% maximum water washout @38°C - (ASTM D 1264)
    Smoothless, translucent grease
  • For Use On
    Electrics
    Plastic
    Machinery
  • Operating Temperature Range
    -50 to +220°C
  • MFR Part No.
    31888
  • NLGI Grade
    2
  • Colour
    Colourless
  • Product Type
    Silicone Grease
  • Base Oil
    Silicone
  • Standards Met
    ASTM D 1264
  • Series
    AMBERGREASE SIL
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome