Pure Silicon Grease, 1kg

Order Code: ZT1334181S

£109.99each Inc VAT (20%)
£659.94 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

This Ambergrease SIL is ideal for electric motor spindle lubrication or to protect electronics from atmospheric moisture.

Features and Benefits:
•Clear, colourless and odourless NLGI type 2 grease
•Versatile, water repellent and non-melting, making it suitable for waterproofing all types of electrical systems
•The product is anti-tracking and anti-arcing and so will protect electrical systems
•Excellent dielectric resistance and 200kg 4-ball weld load

Typical Applications:
•Electrical servicing
•Chemical industry
•Marine environments
•Shell moulding
•O-ring and rubber seal assembly
•Automotive
•Mechanical engineering
•Workshops
•Iron and steel
•Dock yards
•Agricultural machinery
•Civil engineering
•Mining
•Heavy engineering
•Offshore
•Plastic plumbing systems

See full description
Specifications for Pure Silicon Grease, 1kg
  • Operating Temperature Range
    -50 to +220°C
  • MFR Part No.
    31887
  • Features
    Odourless
    Smoothless, translucent grease
    2% maximum water washout @38°C - (ASTM D 1264)
    Colourless
  • For Use On
    Plastic
    Machinery
    Electrics
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome