Rembrandt EP2 Grease, 50kg

Order Code: ZT3760453S

£339.99 Inc VAT (20%)


Description

Q8 Rembrandt EP 2 is a multi-purpose lithium grease designed to hold up in extreme pressures and high up to 130°C. With a formula based on mineral oil Rembrandt EP 2 has optimum pumpability thanks to its smooth structure. With advanced roll stability and incorporating high anti-wear properties alongside rust protection the grease also boasts a long service live for optimum protection and lubrication.

Features and Benefits
• Lithium grease for use in automotive and industrial applications
• Increases component durability with its anti-wear and anti-corrosion properties
• Designed for use in extreme pressure environments
• Advanced mechanical stability
• Temperature resistant up to 130°C

Typical Applications
• Industrial
• Automotive
• Mechanical

See full description
Specifications for Rembrandt EP2 Grease, 50kg
  • Size
    50kg
  • Product Type
    Extreme Pressure Grease
  • For Use On
    Bearings
  • Operating Temperature Range
    0 to 110°C
  • MFR Part No.
    2632004/042
  • Series
    Rembrandt EP2
  • Container Type
    Barrel
  • Colour
    Brown
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome