Renolit Duraplex EP2 Grease 500G

Order Code: ZT1218148X

£11.99each Inc VAT (20%)
£119.90 minimum order value

Minimum order quantity: 10.

Description

Renolit Duraplex is a lithium complex grease capable of withstanding high thermal and mechanical loads. It has outstanding resistance to water washouts and provides excellent corrosion protection, work stability and resistance to ageing.

Features and Benefits
• Semi-fluid formula based on lithium complex soaps
• Ageing resistant reducing need for re-application
• Water resistant helps reduce wash off
• Corrosion protection for greater resistance to seize due to rust
• Produces 5800psi/400bar of pressure
• For high thermal and mechanical loads

Notes
• Cartridge: 500g

See full description
Specifications for Renolit Duraplex EP2 Grease 500G
  • Operating Temperature Range
    -30 to 160°C
  • Features
    Wear Protection
    Produces 5800psi/400bar of pressure
  • Size
    500g
  • For Use On
    Mechanical
  • Container Type
    Cartridge
  • MFR Part No.
    601085239
  • Series
    DURAPLEX EP2
  • Colour
    Green
  • Product Type
    Extreme Pressure Grease
  • Food Safe
    No
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome