Renolit Extreme Load 2 Grease 400GM Cartridge

Order Code: ZT1249858X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 +£7.818%


Description

Renolit Extreme Load 2 is a long life lithium grease which contains special additive treatment. The additive treatment of this product ensures its suitability for use in those vibration or shock loading applications. This product is fortified with an anti-wear, anticorrosion additive package. The product formulation also makes it suitable for use in bearings subjected to water or coolant wash.

Features and Benefits
• Good anti-corrosion properties for greater tool lifespan
• Excellent resistance to washout via water
• Contains molybdenum disulphide to aid boundary lubrication
• Excellent wear resistance for reduced downtime and improved productivity
• Special polymeric additive to improve lubricating properties

Typical Applications
• Industrial
• Automotive
• Mechanical

Standards
• NLGI Grade 2

See full description
Specifications for Renolit Extreme Load 2 Grease 400GM Cartridge
  • Features
    Corrosion protection
  • MFR Part No.
    600064969
  • Container Type
    Cartridge
  • For Use On
    Bearings
  • Size
    400gm
  • Product Type
    Extreme Pressure Grease
  • Series
    RENOLIT EXTREME LOAD 2
  • Colour
    Grey
  • NLGI Grade
    2
  • Operating Temperature Range
    15 to 120�C
  • Food Safe
    No
  • Base Oil
    Mineral
  • Standards Met
    WSD M1C 227A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome