Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Renolit FLM2 Heavy Duty Grease 500G
By Fuchs
Order Code:
ZT1219506X
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/renolit-flm2-heavy-duty-grease-500g/p/ZT1219506X
Add to quotation
Schedule an order and save 5%
View all Greases
Description
EP-grease based on lithium soap and mineral oil, containing molybdenum disulphide.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Renolit FLM2 Heavy Duty Grease 500G
Container Type
Cartridge
MFR Part No.
600365202
For Use On
Metal
Features
Anti-wear Properties
Water Resistant
Corrosion Protection
Size
500g
NLGI Grade
2
Colour
Blue
Series
RENOLIT FLM2
Product Type
Extreme Heavy Duty Grease
Base Oil
Mineral
Standards Met
MAN 285 LI-PF 2
Food Safe
No
Operating Temperature Range
30 to 140�C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome