Renolit HLT2 Grease 18kg

Order Code: ZT2592599S

£319.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Fuchs Renolit HLT2 grease is a fully synthetic, mechanical and thermal stable grease based on PAO and lithium soap.

Features and Benefits
• Formulated for life-time lubrication reducing costs
• Water resistant and protects from corrosion
• Suitable for use with high thermal loads
• Good adhesive and mechanically stable with high loads
• Suitable for use in low temperatures

Typical Applications
• Transport
• Construction
• Power generation
• Centrifuges
• Pneumatic applications
• Plain and roller bearings

Notes
• Good elastomer compatibility

See full description
Specifications for Renolit HLT2 Grease 18kg
  • MFR Part No.
    600879204
  • Series
    FS Dura Tech
  • Colour
    Brown
  • Container Type
    Keg
  • For Use On
    Bearings
  • Product Type
    Multi Purpose Grease
  • Features
    Water resistant
    Corrison protection
    Low temperature use
    Good adhesive
  • Operating Temperature Range
    40 to 140°C
  • Size
    18kg
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome