Renolit LX-EP2 Blue 500GM Reiner Cartridge

Order Code: ZT1249859X

£7.99 Inc VAT (20%)


Description

This versatile, long-life non-leaded grease is suitable for an array of industrial, automotive and general purpose applications. It contains anti-oxidant and anti-corrosion additives which make it durable and resistant. The grease can perform well at very high temperatures of over 160ºC for short periods, enabling it to efficiently lubricate front wheel bearings. The grease provides good rust protection, water and oxidation resistance and improved resistance to mechanical breakdown, making it a reliable lubricant.

Features and Benefits
• Formulated from highly refined base oils
• Excellent resistance to corrosion and oxidation
• Good performance at high temperatures
• Extreme pressure additives allow it to be used in high load applications

Typical Applications
• Wheel bearings on vehicles
• Electric motors
• Highly-stressed bearings in construction

See full description
Specifications for Renolit LX-EP2 Blue 500GM Reiner Cartridge
  • MFR Part No.
    601118890
  • Features
    Rust Protection
    Excellent stability against oxidation
    Water Resistance
    Resistance to mechanical breakdown
  • For Use On
    Bearings
  • Operating Temperature Range
    up to 160°C
  • Size
    500gm
  • Container Type
    Cartridge
  • NLGI Grade
    2
  • Series
    RUBENS EP000
  • Colour
    Blue
  • Product Type
    Multi Purpose Grease
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome