Renolit Lx-pep 2 Grease 400GSM

Order Code: ZT3112088S

£7.99 Inc VAT (20%)


Description

Renolit LX-PEP2 is a high performance EP multipurpose grease with wide temperature range. Specially formulated EP additives to improve the load-carrying capacity and provide a consistent lubrication even under extreme conditions.

Features and Benefits
• Wide temperature range from 30 °C to +150 °C and capable of constant lubrication up to +200°c
• Outstanding performance formulated from mineral base oil with high-quality lithium soap with carefully chosen additives
• Formulated for exceptional anti-corrosion properties even under difficult environments
• Highly effective wear protection over a wide temperature range ensuring lifetime lubrication of roller bearings operating under high thermal loads
• Good adhesion & high film stability to reduce friction and wear

Typical Applications
• Plain and roller bearings
• Automotive
• Mining
• Agriculture
• Construction
• Transport

See full description
Specifications for Renolit Lx-pep 2 Grease 400GSM
  • MFR Part No.
    600395285
  • For Use On
    Automotive
    Bearings
    Construction
  • Features
    Wide temperature range
    High film stability
    Anti-Corrosion properties
    Good adhesion
  • Container Type
    Cartridge
  • Product Type
    Multi Purpose Grease
  • Colour
    Green
  • NLGI Grade
    2
  • Standards Met
    Schaeffler Group
    MAN 284 Li-H2
    DaimlerChrysler MB Blatt 265.1
    ZF TE-ML 12
  • Operating Temperature Range
    30 to 150°C
  • Series
    FSW
  • Size
    400g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome