0
1

Renolit LXEP2 400g

Order Code: ZT3110204S

£12.99 Inc VAT (20%)
£16.9923.5% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Fuchs Renolit LX-EP 2 Complex Grease is a non-leaded, lithium complex, extreme pressure grease, capable of operating at high temperatures. The grease offers significant protection against corrosion with efficient water resistance and excellent stability against oxidation. Its lubricating properties also offer great resistance to mechanical breakdown and aid with component lifespan.

Features and Benefits
• Contains extreme pressure, anti-oxidant, and anti-corrosion additives
• Very high maximum operating temperature (of over 160ºC for short periods)
• Efficient lubrication for front wheel bearings despite transmitted heat
• Provides good rust protection, efficient water resistance, and stability against oxidation
• Improved resistance to mechanical breakdown and greater component lifespan

Typical Applications
• Automotive
• Mechanical

Approvals
• Ford Motor Co. Specifications WSD-M1C-228A and SAM 1C 9111A
• Leyland Bus Specification GX

See full description
Specifications for Renolit LXEP2 400g
  • MFR Part No.
    600046187
  • Features
    High temperature operation
    Excellent corrosion resistance
  • Product Type
    Extreme Pressure Grease
  • Colour
    Brown
  • For Use On
    Industrial
    Automotive
  • Container Type
    Cartridge
  • NLGI Grade
    2
  • Size
    400gm
  • Series
    RENOLIT EXTREME LOAD 2
  • Standards Met
    Leyland Bus Specification GX
  • Food Safe
    No
  • Base Oil
    Mineral
  • Operating Temperature Range
    30 to 160�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome