Renolit Mo 2 Molybdenum Disulphide Grease (18Kg)

Order Code: ZT4132936S

£159.99 Inc VAT (20%)


Description

RENOLIT MO 2, a lithium-based grease, excels in automotive and industrial applications. Fortified with molybdenum disulphide and additives, it ensures reliable lubrication for suspension and steering components, fifth wheel applications, and chassis use. With EP additives, it minimizes wear and friction, providing stability under high loads in various demanding conditions.

Features and Benefits
• Premium Disposable Fold Flat Respirator with ergonomic design, color-coded for easy FFP level identification, latex-free, and low-linting
• Freud Panel Pilot Bit for fast, precise openings, outlasting high-speed steel bits, ideal for templates with portable routers
• RENOLIT MO 2 Lubricating Grease, high-quality lithium-based grease fortified for multipurpose applications, providing reliable lubrication in automotive and industrial settings
• Premium Disposable Fold Flat Respirator with ergonomic design, color-coded for easy FFP level identification, latex-free, and low-linting

See full description
Specifications for Renolit Mo 2 Molybdenum Disulphide Grease (18Kg)
  • NLGI Grade
    2
  • Size
    18kg
  • Features
    Thickening Agent
  • Series
    MO2
  • Product Type
    Lubricating Grease
  • For Use On
    Automotive
  • Operating Temperature Range
    Minus 30 to + 160°C
  • Colour
    Green
  • Standards Met
    ESA M1C 47A
  • MFR Part No.
    600303730
  • Container Type
    Keg
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome