Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Renolit Red Rubber Grease 500gm
By Autosol
Order Code:
ZT5130317S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/renolit-red-rubber-grease-500gm/p/ZT5130317S
Add to quotation
Schedule an order and save 5%
View all Greases
Description unavailable
Specifications
Specifications for Renolit Red Rubber Grease 500gm
For Use On
Assembly
Container Type
Tub
Product Type
Silicone Grease
Operating Temperature Range
30 to +125�C
Size
500g
Colour
Red
Features
Good Mechanical stability
NLGI Grade
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome