0
1

RRG Red Rubber Grease 500gm

Order Code: ZT1044970P

£12.99 Inc VAT (20%)


Description

This high quality lubricating grease is manufactured from vegetable oil and thickened with non-soap gellant. It is also infused with corrosion and oxidation inhibitors. It is ideal for use with natural and synthetic rubber, avoiding any effects such as hardening or swelling.

Features and Benefits
• High quality lubricant
• Resistances to corrosion and oxidation
• Reduces the hardening and swelling of rubber

Typical Applications
• Ideal during the assembly of natural and synthetic rubber components for automotive brake and clutch system and suspension units
• Suitable for gland packing and seals

See full description
Specifications for RRG Red Rubber Grease 500gm
  • MFR Part No.
    M333005
  • For Use On
    Rubber
  • Features
    Hydrocarbon free
  • Container Type
    Tub
  • Size
    500g
  • Colour
    Red
  • Product Type
    Red Rubber Grease
  • NLGI Grade
    2
  • Series
    RRG
  • Food Safe
    No
  • Operating Temperature Range
    40 to 120�C
  • Base Oil
    Vegetable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome