Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Sapphire Advance 2 Bearing Grease 380gm
By Rocol
Order Code:
ZT1508942S
£19.99
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/sapphire-advance-2-bearing-grease-380gm/p/ZT1508942S
Add to quotation
Schedule an order and save 5%
View all Greases
Description unavailable
Specifications
Specifications for Sapphire Advance 2 Bearing Grease 380gm
Operating Temperature Range
30 to 150�C
NLGI Grade
2
Container Type
Cartridge
Product Type
Bearing Grease
For Use On
Bearings
Features
Excellent corrosion resistance
Colour
Brown
Size
380g/m²
Series
Silicone Grease
MFR Part No.
12441
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome