0
1

Sapphire Aqua 2 Grease 380G

Order Code: ZT1036859X

£27.99 Inc VAT (20%)


Description

Soap thickened bearing grease, water washout resistant, high degree of corrosion protection. Suitable for lubricating bearings operating in or being continually washed in water. Temperature range: -20°C to +150°C.

Specifications for Sapphire Aqua 2 Grease 380G
  • MFR Part No.
    12751
  • Size
    380gm
  • Features
    Damp and Even Wet Conditions
    Good Resistance to Oxidation
    Downtime and Lubricant Usage
    Including Salt Water Ensuring Components are Protected Even in Submerged Conditions
    Providing Extended Lubrication Intervals Whilst Reducing Equipment Failure
    Excellent Corrosion Resistance to Protect in Humid
    Excellent Resistance to Water
  • Container Type
    Cartridge
  • For Use On
    Bearings
  • Operating Temperature Range
    -20 to 150°C
  • Colour
    Brown
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • Series
    Sapphire Aqua 2
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome