0
1
2

Sapphire Endure Bearing Grease (NSF) 100GM

Order Code: ZT1036933X

£259.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Rocol® Sapphire Endure is an Oxygen Compatible NLGI No.2 perfluoropolyether based lubricant with a long lifespan even in hostile conditions, reducing the need for re-application.

Designed for use on anti-friction and plain bearings, small gears, slides, pins, valves, plungers, screws etc. Its extreme resistance against aggressive chemicals and strong oxidising agents make it a natural choice for all types of industries including food, pharmaceutical and other clean industries.

Features and Benefits
• Excellent wide temperature range from -25°C to +280°C
• Non-toxic and extremely high oxidation and thermal resistance
• Outstanding EP performance with a weld load of 620kg
• long life providing excellent cost effectiveness and minimal re-application
• No detrimental effect on rubbers, plastics or metals
• 'Smear technology' requires a minimal amount during service
• NLGI Grade 2

Typical Applications
• Aerospace
• Construction and Engineering
• Maintenance
• Marine

See full description
Specifications for Sapphire Endure Bearing Grease (NSF) 100GM
  • MFR Part No.
    12330
  • Size
    100gm
  • Features
    ISO 21469 Certified
    Resists Caustic Wash Down
    Excellent Load Carrying and Anti-Wear Properties
    Greatly Extends Lubrication Intervals
    Detex Technology -X-ray and Metal Detectable Plastic Aerosol Caps and Actuators Reduces Risk of Plastic Contaminationextreme Chemical and Solvent Resistance
    NSF H1 Registered
  • Container Type
    Cartridge
  • Operating Temperature Range
    -25 to 280°C
  • For Use On
    Gears
    Food Equipment
    Bearings
  • NLGI Grade
    2
  • Standards Met
    IP239 -ASTM D2596
    IP71 -ASTM D445
    IP50 -ASTM D217
    IP121
  • Series
    Sapphire® Endure
  • Colour
    White
  • Product Type
    Bearing Grease
  • Food Safe
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome