Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Sapphire Extreme Shock Re Sist.Bearing Grease 18KG
By Rocol
Order Code:
ZT3934459S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/sapphire-extreme-shock-re-sist-bearing-grease-18kg/p/ZT3934459S
Add to quotation
View all Greases
Description unavailable
Specifications
Specifications for Sapphire Extreme Shock Re Sist.Bearing Grease 18KG
Container Type
Tub
Colour
Blue/Black
Series
Sapphire® Extreme
For Use On
Bearings
Size
18kg
MFR Part No.
12241
Operating Temperature Range
10 to +235°C
Features
Highly Water Resistant
Clay Thickened
Fortified with Molybdenum
Extends Lubrication Intervals
Non-melting
NLGI Grade
2
Product Type
Bearing Grease
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome