Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Sapphire Hi-Load 2 Bearing Grease 18KG
By Rocol
Order Code:
ZT3922936S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/sapphire-hi-load-2-bearing-grease-18kg/p/ZT3922936S
Add to quotation
View all Greases
Description unavailable
Specifications
Specifications for Sapphire Hi-Load 2 Bearing Grease 18KG
Operating Temperature Range
20 to +150°C
Series
SAPPHIRE
Colour
Blue/Black
MFR Part No.
12764
Container Type
Tub
For Use On
Bearings
Product Type
Bearing Grease
NLGI Grade
2
Size
18kg
Features
Ideal for Highly Loaded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome