Sapphire Spray Grease 400 ML

Order Code: ZT1036962X

£33.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Synthetic Spray Grease. Extreme high and low temperature capability. Temperature range of -50ºC to +200ºC. Excellent low temperature performance ensures components are protected even on equipment working constantly in extreme sub-zero conditions. Excellent high speed capability in applications such as fan and motor bearings. Lithium complex soap technology and EP additives, including PTFE providing extreme load and wear resistance. PTFE content reduces stick-slip on start up ensuring smooth, controlled movement. Highly resistant to oxidation providing extended lubrication intervals whilst reducing equipment failure and downtime. Ideal electrical contact grease. Compatible with most plastics and rubbers.Excellent corrosion resistance to protect in humid, damp and even wet conditions.

See full description
Specifications for Sapphire Spray Grease 400 ML
  • Features
    Damp and Even Wet Conditions
    Ptfe Content Reduces Stick-slip on Start Up Ensuring Smooth
    Controlled Movement
    Including Ptfe Providing Extreme Load and Wear Resistance
    Excellent Corrosion Resistance to Protect in Humid
    Highly Resistant to Oxidation Providing Extended Lubrication Intervals Whilst Reducing Equipment Failure and Downtime
    Ideal Electrical Contact Grease
    Lithium Complex Soap Technology and Ep Additives
    Extreme High and Low Temperature Capability
    Excellent Low Temperature Performance Ensures Components are Protected Even on Equipment Working Constantly in Extreme Sub-zero Conditions
  • MFR Part No.
    34305
  • For Use On
    Plastic
    Bearings
    Electrical
  • Size
    400ml
  • Container Type
    Aerosol
  • Operating Temperature Range
    -50 to 200°C
  • Colour
    Brown
  • Series
    SAPPHIRE
  • NLGI Grade
    2
  • Product Type
    Multi Purpose Grease
  • Food Safe
    No
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome