Sapphire Unilube Grease 120ML

Order Code: ZT1036960X

£89.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

A gas activated lubricant dispenser filled with SAPPHIRE Advance 2 triple life bearing grease. The system provides consistent and constant lubrication of all types of ball, roller and plain bearings.
120ml capacity
Compact design enabling application in hard to reach places
Transparent housing making it easier to monitor lubricant levels
Variable from 1 - 12 monthly increments
Fully automatic
Easy to install and maintenance free
Temperature range -30°C to +160°C
UNILUBE temperature range -20°C to +55°C

See full description
Specifications for Sapphire Unilube Grease 120ML
  • Features
    Disposable Gas Operated Grease Dispenser for Trouble Free Lubrication
    Grease will Dispense of a Period Set Between 1-12 Months
    Transparent Housing Makes it Easy to Monitor Lubricant Levels
    Ideal for Hard to Access Areas
  • For Use On
    Bearings
  • Operating Temperature Range
    -20 to 55°C
  • Size
    120ml
  • MFR Part No.
    13012
  • Container Type
    Container
  • NLGI Grade
    2
  • Series
    FS TROJAN
  • Colour
    Brown
  • Product Type
    Multi Purpose Grease
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome