0
1
2

SHC200 Grease Cartridge - 380gm

Order Code: ZT1044188P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

SHC220 grease is a multi-purpose, premium quality grease purpose built for heavy-duty automotive and industrial applications. The grease has a synthetic base fluid which provides low coefficient of traction, low temperature pumpability and very low starting and running torque. This long-lasting grease has a high level of chemical stability and is designed with special additive combinations, providing protection against rust and corrosion.

Features and Benefits
• Great performance at low and high temperatures
• Long service life with high resistance to oxidation
• Low traction coefficient
• Low volatility

Typical Applications
• Heavy duty automotive applications
• Industrial greasing
• Bearings

Standards
• NLGI Grade 2

See full description
Specifications for SHC200 Grease Cartridge - 380gm
  • For Use On
    Automotive
    Industrial
    Bearings
  • Operating Temperature Range
    -40 to 150°C
  • Features
    Low Volatility
    Includes Both High and Low Viscosity Grades
    Outstanding High Temperature and Low Temperature Performance
    Excellent Protection Against Wear, Rust and Corrosion
    Low Traction Coefficient
    Excellent Thermal Stability and Oxidation Resistance
    Outstanding Structural Stability in the Presence of Water
  • Container Type
    Cartridge
  • Size
    380g
  • NLGI Grade
    2
  • MFR Part No.
    149612
  • Series
    SHC220
  • Product Type
    Multi Purpose Grease
  • Colour
    Red
  • Standards Met
    KPHC 2N-30
    DIN 51825, (2004-06)
  • Base Oil
    Synthetic
  • Food Safe
    No