Silicon Grease 50G - KTK7400001A

Order Code: ZT3380088S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 12pm, get it Tomorrow

Description

Silicone grease lubricates, insulates and weatherproofs electronic components. The multipurpose formula is smooth to apply and non-melting to withstand use in a range of environments.

Features and Benefits
• Resists tracking and the carbonisation of electrical wires
• Low dialectric properties prevent current leakage and flashover on high voltage components and connections
• Prevents the ingress of moisture to protect components against rust
• Provides excellent lubrication for moving parts and components

Typical Applications
• Electrical components
• Wires
• Moving parts and connections

Standards
• ISO 9001:2015

See full description
Specifications for Silicon Grease 50G - KTK7400001A
  • For Use On
    Electromechanical
    Gears
    Electrical
  • Operating Temperature Range
    50 to 200°C
  • Container Type
    Tube
  • Size
    50g
  • Standards Met
    ISO 9001, 2015
  • MFR Part No.
    1032763
  • Product Type
    All Weather Lubricant
  • Base Oil
    Silicone
  • NLGI Grade
    2
  • Colour
    Off-White
  • Food Safe
    No
  • Features
    Water Resistant
    High Temperature Resistant