Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
SKF LGEP2 5KG Bearing Grease
By Matlock
Order Code:
ZT1036461P
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/skf-lgep2-5kg-bearing-grease/p/ZT1036461P
Add to quotation
View all Greases
Description unavailable
Specifications
Specifications for SKF LGEP2 5KG Bearing Grease
Container Type
Can
Size
5KG
For Use On
Bearings
Operating Temperature Range
-20 to +150°C
Features
Excellent mechanical stability
Excellent EP performance
Extremely good corrosion inhibiting properties
Series
Grease
Product Type
Bearing Grease
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome