0
1
2

Specialist High Performance White Lithium Grease (44391/44) 400ml, Pack of 12

Order Code: ZT3085513S

£93.99 Inc VAT (20%)


Description

WD40 White Lithium Grease provides great long-term lubrication and won’t drip or run thanks to its high viscosity formula
The 44391/44 pack consists of 12 x 400ml cans of High Performance White Lithium Grease. This spray provides great protection for heavy-duty, metal-to-metal applications. It can be used outdoors regardless of weather and temperature. Our thick water-resistant formula won’t drip or run, and stays where it’s applied through all kinds of weather. It’s ideal for use on automotive connections such as towbars, gear and brake mechanisms, and CV joints. It’s also great for using on gardening tools, and will keep them in great working order season after season. Use our white lithium grease spray to keep things moving smoothly and free of friction and seizing. You can also use it as a preventative, to protect against rust and corrosion. With the Smart Straw applicator, you’ve got two ways to spray; use the flip up straw for hard to reach areas, such as inside chains, locks or rollers, then flip it down to use the wide angle spray eye for area coverage on surfaces. Whichever way you need to spray, you can rely on the clever 360° valve to work efficiently at every angle, even upside down.

Features:
Works well under extreme pressure
Reduces friction and wear
Lubricates metal to metal applications
Water and heat resistant, great for outdoor use
Lubricating motor pivot points
Smooth runnings of bearings, winches and conveyors
Lubricating pistons, tracks and runners
Maintaining cables and chains
Lubricating water pumps
Lubricating gears and brakes
Maintaining latches and hinges
Protecting gardening tools from rust and wear

See full description
Specifications for Specialist High Performance White Lithium Grease (44391/44) 400ml, Pack of 12
  • Colour
    White
  • Product Type
    White Lithium Grease
  • Pack Quantity
    12
  • Container Type
    Spray
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome