0
1

Specialist Long Lasting Spray Grease 400ML

Order Code: ZT1036939X

£7.49 Inc VAT (20%)


Description

This product provides long lasting lubrication and is non-drip with excellent adhesion and sealing properties to provide resistance to water. It works across a wide range of temperatures and is suitable across a number of different applications.

Specifications for Specialist Long Lasting Spray Grease 400ML
  • Container Type
    Aerosol
  • MFR Part No.
    44217
  • Operating Temperature Range
    -20 to 115°C
  • For Use On
    Metal
  • Features
    non-drip
    suitable across a number of different applications
    works across a wide range of temperatures
    excellent adhesion and sealing properties
    Water-resistant
  • Size
    400ml
  • Series
    Long Lasting Aerosol Grease
  • NLGI Grade
    2
  • Product Type
    Longtime Grease
  • Colour
    Brown
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome