Specialist White Lithium Grease 250ml

Order Code: ZT4966443S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

WD-40 Specialist White Lithium Grease 250ml This High Performance White Lithium Grease spray provides great protection for heavy-duty, metal-to-metal applications It can be used outdoors regardless of weather and temperature Our thick water-resistant formula won�t drip or run, and stays where it�s applied through all kinds of weather It�s ideal for use on automotive connections such as towbars, gear and brake mechanisms, and CV joints It�s also great for using on gardening tools, and will keep them in great working order season after season Use our white lithium grease spray to keep things moving smoothly and free of friction and seizing You can also use it as a preventative, to protect against rust and corrosion

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Specialist White Lithium Grease 250ml
  • Volume
    250ml
  • Type
    White Lithium Grease
  • Container Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome