0
1

Spray Grease, White Multi-purpose, 500ML

Order Code: ZT1036936X

£8.59 Inc VAT (20%)


Description

Safe on metals, alloys and most paints, rubbers and plastics.
Resists water wash-off.
Protects against corrosion.

Specifications for Spray Grease, White Multi-purpose, 500ML
  • For Use On
    Metal
    Bearings
  • Features
    Multi-purpose
  • MFR Part No.
    31617
  • Container Type
    Aerosol
  • Operating Temperature Range
    -10 to +120°C
  • Size
    500ml
  • NLGI Grade
    2
  • Product Type
    Multi Purpose Grease
  • Colour
    Off White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome